DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

IEC Pin and Sleeve Connector, 20A, 250V

LEVITON| Zoro #: G0324344| Mfr #: 320C6-W

$140.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0324344 Mfr #: 320C6-W
Body Material: Valox 357Phase: 1
Standards: UL Listed 1682 and 1686, CSA Certified C22.2 No 182.1, IEC 60309-1 and 60309-2, CE CertifiedItem: Watertight Pin and Sleeve Connector
Amps: 20Color: Blue
Voltage: 250VACHP: 1/2
Number of Poles: 2Number of Wires: 3
Features: Abuse Resistant, Corrosion ResistanctSwitch Rated: No
Country of Origin (subject to change): Sweden

Product Description

Watertight Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 20, Color Blue, Switch Rated No, Phase 1, HP 1/2, Voltage 250VAC, Body Material Valox 357, Features Abuse Resistant, Corrosion Resistanct, Standards UL Listed 1682 and 1686, CSA Certified C22.2 No 182.1, IEC 60309-1 and 60309-2, CE Certified

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.