IEC Pin and Sleeve Connector, 60A, 480V

LEVITON| Zoro #: G0961107| Mfr #: 460C7-W

$299.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0961107 Mfr #: 460C7-W
Body Material: Valox 357Phase: 3
Standards: UL Listed 1682 and 1686, CSA Certified C22.2 No 182.1, IEC 60309-1 and 60309-2, CE CertifiedItem: Watertight Pin and Sleeve Connector
Amps: 60Color: Red
Voltage: 480VACHP: 10
Number of Poles: 3Number of Wires: 4
Features: Abuse Resistant, Corrosion ResistanctSwitch Rated: No
Country of Origin (subject to change): Sweden

Product Description

Watertight Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Red, Switch Rated No, Phase 3, HP 10, Voltage 480VAC, Body Material Valox 357, Features Abuse Resistant, Corrosion Resistanct, Standards UL Listed 1682 and 1686, CSA Certified C22.2 No 182.1, IEC 60309-1 and 60309-2, CE Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.