IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V

LEVITON| Zoro #: G2086612| Mfr #: 4100P-7W

$307.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2086612 Mfr #: 4100P-7W
Body Material: Valox 357Phase: 3
Standards: UL Listed 1682 and 1686, CSA Certified C22.2 No. 182.1, CE Certified, IEC 60309-1 and 60309-2Item: IEC Pin and Sleeve Plug
Amps: 100Color: Red
Voltage: 480VACHP: 30
Number of Poles: 3Number of Wires: 4
Features: WatertightCountry of Origin (subject to change): Sweden

Product Description

IEC Pin and Sleeve Plug, Number of Poles 3, Number of Wires 4, Amps 100, Color Red, HP 30, Voltage 480VAC, Phase 3, Body Material Valox 357, Features Watertight, Standards UL Listed 1682 and 1686, CSA Certified C22.2 No. 182.1, CE Certified, IEC 60309-1 and 60309-2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.