20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

IEC Pin and Sleeve Plug, 3P, 4W, 60A, 480V

LEVITON| Zoro #: G1814687| Mfr #: 460P7-W

$259.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1814687 Mfr #: 460P7-W
Body Material: Valox 357Number of Wires: 4
Phase: 3Number of Poles: 3
Amps: 60Standards: UL Listed 1682 and 1686, CSA Certified C22.2 No. 182.1, CE Certified, IEC 60309-1 and 60309-2
Item: IEC Pin and Sleeve PlugAmps: 60
Color: REDVoltage: 480VAC
HP: 10Number of Poles: 3
Number of Wires: 4Features: Watertight
Country of Origin (subject to change): Sweden

Product Description

IEC Pin and Sleeve Plug, Number of Poles 3, Number of Wires 4, Amps 60, Color Red, HP 10, Voltage 480VAC, Phase 3, Body Material Valox 357, Features Watertight, Standards UL Listed 1682 and 1686, CSA Certified C22.2 No. 182.1, CE Certified, IEC 60309-1 and 60309-2

Product Reviews

Save 15%. Sign up for Z-mail.