Illminatd Wall Swtch, 1-Pole, Side, 15A, Wht

LEVITON |Zoro #: G1836231|Mfr #: 5611-2W

$4.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836231 Mfr #: 5611-2W
Switch Type: 1-PoleSwitch Function: Maintained
Standards: UL/CSADescription/Special Features: Light On with Load Off
Switch Style: RockerVoltage AC: 120 to 277
Locking: NoWiring Method: Side
Rated HP: 1/2Item: Illuminated Wall Switch
Color: WhiteAmps AC: 15
Application Environment: General PurposeAntimicrobial: No
Country of Origin (subject to change): United States

Product Description

Illuminated Wall Switch, 1-Pole, Locking No, Rocker, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Color White, General Purpose Application Environment, Antimicrobial No, Description/Special Features Light On with Load Off, Standards UL/CSA

Product Reviews

Save 15% when you sign up for Z-mail.