Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V

LEVITON |Zoro #: G1684575|Mfr #: 1223-LHW

$19.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1684575 Mfr #: 1223-LHW
Switch Type: 3-WaySwitch Function: Maintained
Standards: UL/CSA/NOMDescription/Special Features: Lighted Handle
Rated HP: 1Item: Illuminated Wall Switch
Color: WhiteAmps AC: 20
Application Environment: Industrial EnvironmentsAntimicrobial: No
Switch Style: ToggleVoltage AC: 120
Locking: NoWiring Method: Back and Side
Country of Origin (subject to change): Mexico

Product Description

Illuminated Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120, Rated HP 1, Wiring Method Back and Side, Color White, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Lighted Handle, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.