Ilminatd Wall Swtch, 1-Pole, 20A, Ivry, 120V

LEVITON |Zoro #: G1011525|Mfr #: 1221-LHI

$13.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011525 Mfr #: 1221-LHI
Switch Type: 1-PoleSwitch Function: Maintained
Description/Special Features: Lighted HandleStandards: UL/CSA/NOM
Color: IvoryAmps AC: 20
Application Environment: Industrial EnvironmentsAntimicrobial: No
Switch Style: ToggleVoltage AC: 120
Locking: NoWiring Method: Back and Side
Rated HP: 1Item: Illuminated Wall Switch
Country of Origin (subject to change): Mexico

Product Description

Illuminated Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120, Rated HP 1, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Lighted Handle, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.