Jack, Ivory, Voice, Rj11

LEVITON| Zoro #: G0292047| Mfr #: 41106-RI6

$3.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0292047 Mfr #: 41106-RI6
Item: Keystone JackMaterial: Plastic
Number of Ports: 1Series: QuickPort
For Use With: Voice/Data and Video Applications Over UTP, Coax, and FiberColor: Ivory
Termination Type: 110 Punch-DownCable Type: Voice
Country of Origin (subject to change): United States

Product Description

Keystone Jack, QuickPort Series, Voice Cable Type, Ivory, Material Plastic, For Use With Voice/Data and Video Applications Over UTP, Coax, and Fiber, 110 Punch-Down Termination Type

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.