Jack, Rca

LEVITON| Zoro #: G2350047| Mfr #: 40830-BIR

$2.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryItem: Keystone JackMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2350047 Mfr #: 40830-BIR
Color: IvoryItem: Keystone Jack
Material: PlasticTermination Type: Coupler
Cable Type: RCA (Red)Number of Ports: 1
Series: QuickPortFor Use With: All QuickPort Wallplates, Housings, and Panels
Country of Origin (subject to change): China

Description

Keystone Jack, QuickPort Series, RCA (Red) Cable Type, Ivory, Material Plastic, For Use With All QuickPort Wallplates, Housings, and Panels, Coupler Termination Type

Reviews