WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Jack, Rca

LEVITON| Zoro #: G0254161| Mfr #: 40830-BWR

$2.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Ports: 1
Item: Keystone Jack
Material: Plastic
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0254161 Mfr #: 40830-BWR
Number of Ports: 1Item: Keystone Jack
Material: PlasticTermination Type: Coupler
Series: QuickPortFor Use With: All QuickPort Wallplates, Housings, and Panels
Cable Type: RCA (Red)Color: White
Country of Origin (subject to change): China

Product Description

Keystone Jack, QuickPort Series, RCA (Red) Cable Type, White, Material Plastic, For Use With All QuickPort Wallplates, Housings, and Panels, Coupler Termination Type

Product Reviews