Shop Alternate Products
This Product is Discontinued
Leviton
1-Port Rca-Type Insert, Gold-Plated W/Yellow Stripe, White Quickport (Discontinued)
Mfr # 40830-BWY
Zoro # G1848865
This Product is Discontinued
Key Features
- Cable Type RCA (Yellow)
- For Use With All QuickPort Wallplates, Housings, and Panels
- Number of Ports 1
- Color White
- Material Plastic