STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Jack, Speaker

LEVITON| Zoro #: G0591893| Mfr #: 40833-BWR

$3.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Ports: 1
Item: Keystone Jack
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591893 Mfr #: 40833-BWR
Number of Ports: 1Item: Keystone Jack
Material: PlasticTermination Type: Screw
Series: QuickPortFor Use With: All QuickPort Wallplates, Housings, and Panels
Cable Type: Speaker (Red)Color: White
Country of Origin (subject to change): China

Description

Keystone Jack, QuickPort Series, Speaker (Red) Cable Type, White, Material Plastic, For Use With All QuickPort Wallplates, Housings, and Panels, Screw Termination Type

Reviews