Jack, Wall

LEVITON| Zoro #: G0850421| Mfr #: 40253-I

$3.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Ivory
Item: Wall Plate Jack
Length: 4.50"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0850421 Mfr #: 40253-I
Plate Type: RJ11 SingleNumber of Conductors: 4
Item: Wall Plate JackMaterial: Plastic
Length: 4.50"Number of Gangs: 1
Number of Ports: 1Cable Type: Wall-Mount
Color: IvoryCountry of Origin (subject to change): China

Product Description

Phone Wall Jack, Type Single Wall Mount, RJ11, Ivory, 4 Conductors

Product Reviews