KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jack, Wall, 625b4

LEVITON| Zoro #: G1106987| Mfr #: 40280-W

$3.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Conductors: 8
Item: Wall Plate Jack
Length: 4.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106987 Mfr #: 40280-W
Number of Conductors: 8Item: Wall Plate Jack
Length: 4.50"Number of Gangs: 1
Number of Ports: 1Cable Type: Flush Mount
Color: WhiteMaterial: Plastic
Plate Type: RJ45 SingleCountry of Origin (subject to change): China

Description

Wall Jack, Type Double Flush Mount, Single, RJ45, White, 8 Conductors, 625B4

Reviews