Jack, Wall, Flush Mount

LEVITON| Zoro #: G1348891| Mfr #: 40280-I

$2.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1348891 Mfr #: 40280-I
Item: Wall Plate JackLength: 4.50"
Number of Gangs: 1Cable Type: Flush Mount
Number of Ports: 1Number of Conductors: 8
Material: PlasticColor: Ivory
Plate Type: RJ45 SingleCountry of Origin (subject to change): China

Product Description

Phone Wall Jack, Type Flush Mount, Single, RJ45, Ivory, 8 Conductors

Product Reviews

Save 15%. Sign up for Z-mail.