Jack, Wall Plate, Flush

LEVITON| Zoro #: G0769571| Mfr #: 40249-W

$1.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0769571 Mfr #: 40249-W
Number of Gangs: 1Item: Wall Plate Jack
Length: 4.50"Plate Type: RJ11 Single
Cable Type: Flush MountWidth: 2.75"
Number of Ports: 1Number of Conductors: 4
Material: PlasticDepth: 0.18"
Color: WhiteCountry of Origin (subject to change): United States

Product Description

Wall Plate Jack, Flush Mount, Number of Ports 1, Number of Gangs 1, Plastic, White, Number of Conductors 4, Accepts RJ11 Module Plug, Length 4 1/2 In, Width 2 3/4 In, Depth 3/16 In

Product Reviews

Save 15%. Sign up for Z-mail.