Jack, White, Voice, Rj11

LEVITON| Zoro #: G0446397| Mfr #: 41106-RW6

$2.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0446397 Mfr #: 41106-RW6
Item: Keystone JackSeries: QuickPort
Number of Ports: 1Material: PLASTIC
For Use With: Voice/Data and Video Applications Over UTP, Coax, and FiberTermination Type: 110 Punch-Down
Cable Type: VoiceColor: WHITE
Country of Origin (subject to change): United States

Product Description

Keystone Jack, QuickPort Series, Voice Cable Type, White, Material Plastic, For Use With Voice/Data and Video Applications Over UTP, Coax, and Fiber, 110 Punch-Down Termination Type
Save 15%. Sign up for Z-mail.