Lamp Holder, 4 KV Pulse Rated, 1500 W, 600V

LEVITON| Zoro #: G0597721| Mfr #: 8756

$13.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 4 KV Pulse Rated
Standards: UL/CSA
Voltage: 600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597721 Mfr #: 8756
Type: 4 KV Pulse RatedStandards: UL/CSA
Voltage: 600Lamp Base: Mogul
Color: WhiteFeatures: Leads 12" Long, Lamp Grips
Watts: 1500Finish: Porcelain
Dia. (In.): 2.16Connection: Wire Leads
Mounting: ScrewSocket Type: Nickel Screw Shell
Length (In.): 2.61Wire Gauge (AWG): 14
Country of Origin (subject to change): China

Description

Lamp Holder, 4 KV Pulse Rated, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads Connection, Screw Mounting, Color White, Nickel Screw Shell Socket Type, Cord Length Leads 12 In Long Ft., Length 2.61 In., Dia. 2.16 In., Features Lamp Grips, Porcelain Finish, Standards UL/CSA

Reviews