Lamp Holder, 4KV Open Fixture, 1500W, 600V

LEVITON| Zoro #: G2447821| Mfr #: 8751-200

$6.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2447821 Mfr #: 8751-200
Use With: Shielded metal halide LampsItem: Lamp Holder
Type: 4KV Open-FixtureLamp Base: Mogul
Watts: 1500Voltage: 600
Wire Gauge (AWG): 14Connection: Wire Leads
Mounting: ScrewColor: Pink
Socket Type: Copper Alloy Nickel PlatedLength (In.): 2.61
Dia. (In.): 2.16Features: Leads 12" Long, Open-Fixture
Finish: PorcelainStandards: UL/CSA
Country of Origin (subject to change): China

Product Description

Lamp Holder, 4KV Open-Fixture, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads Connection, Screw Mounting, Color Pink, Copper Alloy Nickel Plated Socket Type, Cord Length Leads 12 In Long Ft., Length 2.61 In., Dia. 2.16 In., Features Open-Fixture, Porcelain Finish, Standards UL/CSA, Use With Shielded metal halide Lamps

Product Reviews

Save 15%. Sign up for Z-mail.