DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lamp Holder, 5 KV Pulse Rated, 1500 W, 600V

LEVITON| Zoro #: G2167697| Mfr #: 8746

$27.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Leads 16" Long, Lamp Grips
Socket Type: Nickel Screw Shell
Lamp Base: Mogul
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167697 Mfr #: 8746
Features: Leads 16" Long, Lamp GripsSocket Type: Nickel Screw Shell
Lamp Base: MogulDia. (In.): 2.13
Wire Gauge (AWG): 14Standards: UL/CSA
Length (In.): 3.02Voltage: 600
Watts: 1500Connection: Wire Leads
Type: 5 KV Pulse RatedColor: Gray
Finish: PorcelainItem: Lamp Holder
Mounting: ScrewCountry of Origin (subject to change): China

Description

Lamp Holder, 5 KV Pulse Rated, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads Connection, Screw Mounting, Color Gray, Nickel Screw Shell Socket Type, Cord Length Leads 16 In Long Ft., Length 3.02 In., Dia. 2.13 In., Features Lamp Grips, Porcelain Finish, Standards UL/CSA

Reviews