20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Lamp Holder, 660 W Lamp

LEVITON| Zoro #: G2265873| Mfr #: 13180-U

$1.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2265873 Mfr #: 13180-U
Color: WHITEUse With: Medium Bipin for U-Shaped Lamps
Item: Medium Bi-pin Lamp HolderWatts: 660
Voltage: 600Connection: Quickwire Push-In
Mounting: Slide-onCountry of Origin (subject to change): Mexico

Product Description

Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In, Mount Slide On, Use with U Shape Lamps
Save 15%. Sign up for Z-mail.