LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Lamp Holder, 660 W Lamp

LEVITON| Zoro #: G0545036| Mfr #: 13357-NX

$2.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0545036 Mfr #: 13357-NX
Color: WHITEUse With: 2.04" High Medium Bipin Slide-on & Screw Mount
Item: Fluorescent Lamp HolderWatts: 660
Voltage: 600Connection: Quickwire Push-In
Mounting: Slide-onCountry of Origin (subject to change): Mexico

Product Description

Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In, Mount Slide On and Screw, Tall

Product Reviews

Save 15%. Sign up for Z-mail.