Lamp Holder, 660 W Lamp

LEVITON| Zoro #: G1524625| Mfr #: 2536

$2.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1524625 Mfr #: 2536
Color: WhiteUse With: Slimline Plunger
Item: Slimline PlungerWatts: 660
Voltage: 1000Connection: Quickwire Push-In
Mounting: Slide-on for 20-ga. PanelsCountry of Origin (subject to change): Mexico

Product Description

Single Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 1000 Volts, Connection Quickwire Push In, Mount Slide On, Use with Slimline Stationary G0403636, For 20 Gauge Panels, White

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.