Lamp Holder, 660 W Lamp

LEVITON| Zoro #: G0403636| Mfr #: 2537

$1.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0403636 Mfr #: 2537
Color: WhiteUse With: Slimline Stationary
Item: Slimline StationaryWatts: 660
Voltage: 600Connection: Quickwire Push-In
Mounting: Slide-on for 20-ga. PanelsCountry of Origin (subject to change): Mexico

Product Description

Single Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In, Mount Slide On, Use with Slimline Stationary, For 20 Gauge Panels, White

Product Reviews

Save 15%. Sign up for Z-mail.