Lamp Holder, 660 W Lamp

LEVITON| Zoro #: G1460837| Mfr #: 395-W

$2.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1460837 Mfr #: 395-W
Color: WHITEUse With: Medium Bipin
Item: Medium Bi-pin Lamp HolderWatts: 660
Voltage: 600Connection: 9" #18 AWG 105 Degree C Plastic
Mounting: SurfaceCountry of Origin (subject to change): Mexico

Product Description

Item Medium Bi-pin Lamp Holder, Watts 660, Voltage 600, Connection 9 In. #18 AWG 105 Degree C Plastic, Mounting Surface, Color White, Use With Medium Bipin

Product Reviews

Save 15%. Sign up for Z-mail.