Lamp Holder, 660 W Lamp

LEVITON| Zoro #: G2092203| Mfr #: 516

$3.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2092203 Mfr #: 516
Color: WHITEUse With: Slimline Plunger
Item: Slimline PlungerWatts: 660
Voltage: 1000Connection: Quickwire Push-In
Mounting: Snap-in 1.52" Dia.Country of Origin (subject to change): Mexico

Product Description

Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 1000 Volts, Connection Quickwire Push In, Mount Snap In, Use with Slimline Stationary G0781505, 1.52 Inches Mount Diameter, White

Product Reviews

Save 15%. Sign up for Z-mail.