Lamp Holder, 660 W Lamp

LEVITON| Zoro #: G2438834| Mfr #: 523

$5.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: White
Item: High Output Plunger
Use With: High Output Plunger
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2438834 Mfr #: 523
Color: WhiteVoltage: 600
Use With: High Output PlungerItem: High Output Plunger
Watts: 660Voltage: 600
Connection: Quickwire Push-InMounting: Snap-in 1.52" Dia.
Country of Origin (subject to change): Mexico

Product Description

Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In, Mount Snap In, Use with High Output Stationary G1168517, 1.52 Inches Mount Diameter, White

Product Reviews