JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Lamp Holder, 660 W Lamp

LEVITON| Zoro #: G1168517| Mfr #: 524

$2.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1168517 Mfr #: 524
Color: WHITEUse With: High Output Stationary
Item: High Output StationaryWatts: 660
Voltage: 600Connection: Quickwire Push-In
Mounting: Snap-in 1.52" Dia.Country of Origin (subject to change): Mexico

Product Description

Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In, Mount Snap In, Use with High Output Plunger G2438834, 1.52 Inches Mount Diameter, White
Save 15%. Sign up for Z-mail.