20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Lamp Holder, 660W, 250V

LEVITON| Zoro #: G1093687| Mfr #: 10085

$4.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1093687 Mfr #: 10085
Item: Lamp HolderType: One-Piece, Keyless
Lamp Base: MediumWatts: 660
Voltage: 250Wire Gauge (AWG): 18
Connection: Wire LeadsMounting: Screw
Color: WhiteSocket Type: Aluminum Screw Shell
Length (In.): 1.69Dia. (In.): 1.5
Features: Leads 9" Long, Fits All CapsFinish: Porcelain
Standards: UL/CSACountry of Origin (subject to change): China

Product Description

Item Lamp Holder, Type One-Piece, Keyless, Lamp Base Medium, Watts 660, Voltage 250, Wire Gauge (AWG) 18, Connection Wire Leads, Mounting Screw, Color White, Socket Type Aluminum Screw Shell, Length (In.) 1.69, Dia. (In.) 1.5, Features Leads 9 In. Long, Fits All Caps, Finish Porcelain, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.