Lamp Holder, 75 W Lamp

LEVITON| Zoro #: G0785172| Mfr #: 420-W

$2.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0785172 Mfr #: 420-W
Color: WHITEUse With: Miniature Bipin for T5 Lamp
Item: Miniature Bi-pin Lamp HolderWatts: 75
Voltage: 250Connection: 6" # 16 AWG 105C AWM-TEW Leads
Mounting: SurfaceCountry of Origin (subject to change): Mexico

Product Description

Miniature Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 75 Watts, Voltage Rating 250 Volts, Connection 6 Inch #18 AWG, Lead Type 105 Degrees Celsius AWM-TEW, Mount Surface, Use with T5 Lamp

Product Reviews

Save 15%. Sign up for Z-mail.