Lamp Holder, 75 W Max

LEVITON| Zoro #: G0810862| Mfr #: 26720-200

$1.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0810862 Mfr #: 26720-200
Item: Compact Fluorescent Lamp HolderLamp Base: GX23, GX23-2
Wire Gauge (AWG): 18Connection: Quickwire Push-In
Mounting: Horizontal Screw-DownGE Equal: BIAX, Double BIAX 13W
OSRAM Equal: Dulux S 13WDulux D 13WPhilips Equal: PL-S 13WPL-C-13W
Country of Origin (subject to change): Mexico

Product Description

Item Compact Fluorescent Lamp Holder, Lamp Base GX23, GX23-2, Wire Gauge (AWG) 18, Connection Quickwire Push-in Wire, Mounting Horizontal Screw-Down, BIAX & Double BIAX 13W, Dulux S 13WDulux D 13W, PL-S 13WPL-C-13W

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.