Lamp Holder, 75 W Max

LEVITON| Zoro #: G1496695| Mfr #: 26725-413

$4.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1496695 Mfr #: 26725-413
Item: Compact Fluorescent Lamp HolderLamp Base: G24Q-3, GX24Q-3
Wire Gauge (AWG): 18Connection: Quickwire Push-In
Mounting: Bottom Screw-Down, 4 HoleGE Equal: Triple BIAX 26W
OSRAM Equal: Dulux D/E 26 WDulux T/E 26, 32WPhilips Equal: PL-C 26WPL-T 26, 32W
Country of Origin (subject to change): Mexico

Product Description

Compact Fluorescent Lampholder, Bottom Screw Down, 4 Hole, Will Fit 26 and 32W G24q-3 and GX24q-3 Base Lamps, 75 Watts Max, 600 Volts

Product Reviews

Save 15%. Sign up for Z-mail.