Lamp Holder, Compact Fluorescent, 26/32/42

LEVITON| Zoro #: G1211411| Mfr #: 26725-419

$7.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1211411 Mfr #: 26725-419
Color: WHITEDia. (In.): 1.29
Standards: UL/CSAUse With: Compact Fluorescent Bulbs
Item: Lamp HolderType: Compact Fluorescent
Lamp Base: G24Q-3, GX24Q-4Watts: 26/32/42
Wire Gauge (AWG): Accepts 18 Solid or Twisted OvertinnedConnection: Bottom Push-In Wiring
Mounting: Bottom Screw DownLength (In.): 1.31
Features: For Universal BallastsGE Equal: Triple Biax 26, 32, 42W
OSRAM Equal: Dulux T/E 26, 32, 42WPhilips Equal: PL-T 26, 32, 42W
Country of Origin (subject to change): Mexico

Product Description

Lamp Holder, Compact Fluorescent, G24q-3,GX24q-4 Lamp Base, 26/32/42 Watts, Wire Gauge Accepts 18 Solid or Twisted Overtinned AWG, Bottom Push in Wiring Connection, Bottom Screw Down Mounting, Color White, Length 1.31 In., Dia. 1.288 In., Features For Universal Ballasts, Standards UL/CSA, Use With Compact Fluorescent Bulbs

Product Reviews

Save 15%. Sign up for Z-mail.