Lamp Holder, Fluorescent, Fixed, 600 VAC

LEVITON| Zoro #: G1028361| Mfr #: 13465

$2.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Lamp Base: Fixed
Length (In.): 1.66
Wire Gauge (AWG): 18
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1028361 Mfr #: 13465
Lamp Base: FixedLength (In.): 1.66
Wire Gauge (AWG): 18Type: Fluorescent
Color: WhiteDia. (In.): 1.44
Mounting: Double PedestalUse With: 3CWN8
Item: Lamp HolderVoltage: 600
Watts: 660Connection: Quickwire Push-In
Country of Origin (subject to change): Mexico

Product Description

Lamp Holder, Fluorescent, Lamp Base Fixed, Watts 660, Voltage 600 VAC, Wire Gauge 18 AWG, Connection Quickwire/ Push-in, Mounting Double Pedestal, Color White, Length 1.66 In., Dia. 1.44 In., Use With G0621433

Product Reviews