KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Holder, Fluorescent, Plunger, 600 VAC

LEVITON| Zoro #: G0621433| Mfr #: 13464

$3.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600
Type: Fluorescent
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0621433 Mfr #: 13464
Voltage: 600Type: Fluorescent
Color: WhiteConnection: Quickwire Push-In
Mounting: Double PedestalUse With: 3CWN9
Dia. (In.): 1.44Item: Lamp Holder
Length (In.): 1.66Lamp Base: Plunger
Watts: 660Wire Gauge (AWG): 18
Country of Origin (subject to change): Mexico

Description

Lamp Holder, Fluorescent, Lamp Base Plunger, Watts 660, Voltage 600 VAC, Wire Gauge 18 AWG, Connection Quickwire/ Push-in, Mounting Double Pedestal, Color White, Length 1.66 In., Dia. 1.44 In., Use With G1028361

Reviews