Leviton
Lamp Holder, Long Twin Tube, 660W, 600V
Mfr # 13454
Zoro # G1189973
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long Twin Tube
- Use With Compact Fluorescent Bulbs
- Philips Equal FT 18W,24W,36W,40W,55W,80W
- Features Low Profile Size
- Lamp Base 2G11
Explore More Products
- LEVITON 660 W, White, Medium Screw (E26) 29816-C
- LEVITON Lampholder Candelabra 10028-000
- LEVITON 660 W, White, Medium Bi-Pin (G13) 23660-OSL
- LEVITON 660 W, White, Medium Bi-Pin (G13) 13353-NX
- LEVITON 660 W, White, R17d 13551-NW
- LEVITON Lampholder, 660 W, White, Single Pin (Fa8) 2537
- LEVITON 660 W, White, R17d 13464
- LEVITON Mtl Lampholdr W/Pull Brs C20-19980-0PG
- LEVITON LAMPHOLDER PULL CHAIN C23-01406-00I
- SATCO MR16 Porcelain Halogen Socket - GX5.3 Base - 12 in. SF-1 200C Leads - 3/8 in. H 7/8 in. Dia - 3/4 in 90/475
- LEVITON Keyls Plstc Lampholdr Wh 08829-CW1
- Leviton Lampholders