Lamp Holder, Long Twin Tube, 660W, 600V

LEVITON| Zoro #: G0466724| Mfr #: 13455

$8.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0466724 Mfr #: 13455
Voltage: 600Color: WHITE
Standards: UL/CSAUse With: Compact Fluorescent Bulbs
Item: Lamp HolderType: Long Twin Tube
Lamp Base: 2G11Watts: 660
Wire Gauge (AWG): Accepts 18 Solid or Twisted OvertinnedConnection: Bottom Push-In Wiring
Mounting: Horizontal Screw-DownLength (In.): 1.9
Features: Low Profile SizeGE Equal: Biax 18, 24, 36, 40, 55, 80W
OSRAM Equal: PL-L 18, 24, 36, 40, 55, 80WPhilips Equal: FT 18W, 24W, 36W, 40W, 55W, 80W
Country of Origin (subject to change): Mexico

Product Description

Lamp Holder, Long Twin Tube, 2G11 Lamp Base, 660 Watts, 600 Voltage, Wire Gauge Accepts 18 Solid or Twisted Overtinned AWG, Bottom Push in Wiring Connection, Horizontal Screw Mounting, Color White, Length 1.9 In., Features Low Profile Size, Standards UL/CSA, Use With Compact Fluorescent Bulbs

Product Reviews

Save 15%. Sign up for Z-mail.