Lamp Holder, Med Base

LEVITON| Zoro #: G0646292| Mfr #: 29816-C

$2.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0646292 Mfr #: 29816-C
Cord Type: BraidedItem: Porcelain Lamp Holder
Type: Medium BaseLamp Base: Medium
Watts: 660Voltage: 250
Connection: Screw TerminalMounting: Ceiling Box
Color: WhiteCord Length (Ft.): 3
Features: Pull Chain, 2 Terminal ScrewsFinish: Porcelain
Country of Origin (subject to change): China

Product Description

Porcelain Pull Chain Lamp Holder, Medium Base, 2 Terminal Screws, 660 Watts, 250 Volts, Mounts Directly to 3 1/4 or 4 Inch Ceiling Box, Top Wired, Short Chain and Connector with 3 Foot Braided Cord and Bell at End

Product Reviews

Save 15%. Sign up for Z-mail.