Lamp Holder, Med Base

LEVITON| Zoro #: G1646775| Mfr #: 9726-C

$3.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1646775 Mfr #: 9726-C
Color: whiteCord Type: Braided
Cord Length (Ft.): 3Features: Pull Chain and NEMA 5-15R Outlet
Finish: PorcelainItem: Porcelain Lamp Holder
Type: Medium BaseLamp Base: Medium
Watts: 660Voltage: 125
Connection: Screw TerminalMounting: Ceiling Box
Country of Origin (subject to change): China

Product Description

Porcelain Pull Chain Lamp Holder, 250 Watts, 250 Volts, With NEMA 5-15R Grounded Outlet 15 Amps/125 Volts, Mounts Directly to 3 1/4 or 4 Inch Ceiling Box, Top Wired, Short Chain and Connector with 3 Foot Braided Cord and Bell at End

Product Reviews

Save 15%. Sign up for Z-mail.