Lamp Holder, Medium Bi-Pin, 660 W, 600 V

LEVITON| Zoro #: G2213075| Mfr #: 23660-0SL

$4.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2213075 Mfr #: 23660-0SL
Color: WhiteFeatures: Lamp-Lock Socket, Tall Profile 30mm Center Height
Standards: UL/CSAUse With: T-8 Bulbs
Item: Lamp HolderType: Medium Bi-Pin
Lamp Base: G13Watts: 660
Voltage: 600Wire Gauge (AWG): Accepts 18 Solid or Twisted Overtinned
Connection: Bottom Push-In WiringMounting: Slide-on
Length (In.): 1.65Country of Origin (subject to change): Mexico

Product Description

Lamp Holder, Medium Bi-Pin, G13 Lamp Base, 660 Watts, 600 Voltage, Tall Profile 30mm Center Height, Wire Gauge Accepts 18 Solid or Twisted Overtinned AWG, Bottom Push in Wiring Connection, Slide On Mounting, Color White, Length 1.65 In., Features Lamp -Lock Socket, Standards UL/CSA, Use With T-8 Bulbs

Product Reviews

Save 15%. Sign up for Z-mail.