Lamp Holder, Miniature Bi-Pin, 750 W, 250 V

LEVITON| Zoro #: G2393492| Mfr #: 80054

$2.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: WHITE
Cord Length (Ft.): 1
Dia. (In.): 0.73
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2393492 Mfr #: 80054
Item: Lamp HolderConnection: Wire Leads
Mounting: ScrewStandards: UL/CSA
Item: Lamp HolderType: Miniature Bi-Pin
Lamp Base: MR16/MR11/G4/G6.35/GX5.3/GZ4Watts: 750
Voltage: 250Wire Gauge (AWG): 18
Connection: Wire LeadsMounting: Screw
Color: WHITECord Length (Ft.): 1
Length (In.): 0.73Dia. (In.): 0.73
Features: .38" DepthFinish: Ceramic
Standards: UL/CSACountry of Origin (subject to change): China

Product Description

Item Lamp Holder, Type Miniature Bi-Pin, Lamp Base MR16/MR11/G4/G6.35/GX5.3/GZ4, Watts 750, Voltage 250, Wire Gauge (AWG) 18, Connection Wire Leads, Mounting Screw, Color White, Cord Length (Ft.) 1, Length (In.) 0.73, Dia. (In.) 0.73, Features .38 In. Depth, Finish Ceramic, Standards UL/CSA

Product Reviews