JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Lamp Holder, Position Oriented, 1500W, 600V

LEVITON| Zoro #: G1851175| Mfr #: 8750

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1851175 Mfr #: 8750
Use With: Super Metalarc Horizontal-Operated HID LampsItem: Lamp Holder
Type: Position OrientedLamp Base: Mogul
Watts: 1500Voltage: 600
Wire Gauge (AWG): 14Connection: Wire Leads
Mounting: ScrewColor: yellow
Socket Type: Copper Alloy Nickel PlatedLength (In.): 2.61
Dia. (In.): 2.16Features: Leads 12" Long, Position Oriented
Finish: PorcelainStandards: UL/CSA
Country of Origin (subject to change): China

Product Description

Lamp Holder, Position Oriented, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads Connection, Screw Mounting, Color Yellow, Copper Alloy Nickel Plated Socket Type, Cord Length Leads 12 In Long Ft., Length 2.61 In., Dia. 2.16 In., Features Position Oriented, Porcelain Finish, Standards UL/CSA, Use With Super Metalarc Horizontal-Operated HID Lamps

Product Reviews

Save 15%. Sign up for Z-mail.