20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Lamp Starter, 40W, 2 pin

LEVITON| Zoro #: G0832851| Mfr #: FS-4 I24

$0.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0832851 Mfr #: FS-4 I24
Ballast Item: Fluorescent Lamp StarterItem: Fluorescent Lamp Starter
Size: MediumNumber of Pins: 2
Standards: Meet the IEC 15S, ULIncludes: Circuit Breaker
Replacement For: FS-12, FS-200, S10, FS-4Contains: Humidity Resistant Ceramic Condenser
Ballast Max. Lamp Watts: 40Country of Origin (subject to change): China

Product Description

Fluorescent Lamp Starter, Ballast Max. Lamp Watts 40, Number of Pins 2, Size Medium, Replacement For FS-12, FS-200, S10, FS-4, Ballast Item Fluorescent Lamp Starter, Contains Humidity Resistant Ceramic Condenser, Standards Meet the IEC 15S, UL, Includes Circuit Breaker
Save 15%. Sign up for Z-mail.