Lamp Starter, 25W, 2 pin

LEVITON| Zoro #: G1053044| Mfr #: FS-25

$2.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Circuit Breaker
Contains: Humidity Resistant Ceramic Condenser
Number of Pins: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053044 Mfr #: FS-25
Includes: Circuit BreakerContains: Humidity Resistant Ceramic Condenser
Number of Pins: 2Ballast Item: Fluorescent Lamp Starter
Standards: Meet the IEC 15S, ULSize: Medium
Item: Fluorescent Lamp StarterReplacement For: FS-25
Ballast Max. Lamp Watts: 25Country of Origin (subject to change): China

Description

Fluorescent Lamp Starter, Ballast Max. Lamp Watts 25, Number of Pins 2, Size Medium, Replacement For FS-25, Ballast Item Fluorescent Lamp Starter, Contains Humidity Resistant Ceramic Condenser, Standards Meet the IEC 15S, UL, Includes Circuit Breaker

Reviews