Lampholder, Fluorescent

LEVITON| Zoro #: G1076381| Mfr #: 13518

$3.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1076381 Mfr #: 13518
Color: WHITEUse With: Stationary Lamp holder 4YB10
Item: Fluorescent Lamp HolderType: Plunger
Lamp Base: Medium Bi-pinWatts: 660
Voltage: 600Wire Gauge (AWG): 18
Connection: Quickwire Push-InMounting: Snap-in 1.52" Dia.
Country of Origin (subject to change): Mexico

Product Description

Fluorescent Lampholder, Plunger, Lamp Base Medium Bipin, Watts 660, Volts 600, Wire Gauge 18 AWG, Connection Type Quickwire Push-in, Mounting 1.52 Inch Diameter Snap-in, Color White, Use With Stationary Lampholder G1921385

Product Reviews

Save 15%. Sign up for Z-mail.