Lampholder, Fluorescent

LEVITON| Zoro #: G1921385| Mfr #: 13519

$4.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600
Type: Stationary
Item: Fluorescent Lamp Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921385 Mfr #: 13519
Voltage: 600Type: Stationary
Item: Fluorescent Lamp HolderColor: White
Connection: Quickwire Push-InMounting: Snap-in 1.52" Dia.
Lamp Base: Medium Bi-pinWatts: 660
Use With: Plunger Lamp holder 4YA99Wire Gauge (AWG): 18
Country of Origin (subject to change): Mexico

Description

Fluorescent Lampholder, Stationary, Lamp Base Medium Bipin, Watts 660, Volts 600, Wire Gauge 18 AWG, Connection Type Quickwire Push-in, Mounting 1.52 Inch Diameter Snap-in, Color White, Use With Plunger Lampholder G1076381

Reviews