Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15A Midget Locking Connector 2P 3W 120Vac Ml-2R Bk/Wt

  • Zoro #: G4834754
  • Mfr #: ML2-C
$31.72
  • Color: Black/White
  • Item: Midget Locking Connector
  • Voltage: 120VAC
See full product details
Out of Stock

Leviton #ML2-C Specifications

  • Zoro #: G4834754
  • Mfr #: ML2-C
Color: Black/White Item: Midget Locking Connector
Voltage: 120VAC Cord Size: 0.218" to 0.430"
Number of Poles: 2 NEMA Configuration: ML-2R
Number of Wires: 3 Wiring Style: Standard
Body Material: ST801 Nylon Amps: 15
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Leviton #ML2-C