Leviton

Lighting Dimmer, Fluorescent, 1000Va, 120V

Leviton Lighting Dimmer,  Fluorescent,  1000Va,  120V VPX10-1LZ
Hover or click to zoom Tap to zoom
Key Features
  • Item - Motion Sensing and Dimming: Lighting Dimmer
  • Lighting Technology: Fluorescent
  • Includes: White, Ivory and Light Almond Color Change Kit
  • Switch Type - Motion Sensing and Dimming: 1-Pole, 3-Way or More
  • Number of Gangs: 1
  • Operating Voltage - Motion Sensing and Dimming: 120VAC
  • Max. Capacity @ 120VAC: 1000VA (Fluorescent)
  • Color - Motion Sensing and Dimming: Ivory, Light Almond, White
See full product details
$59.35

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Leviton #VPX10-1LZ Specifications

  • Item - Motion Sensing and Dimming: Lighting Dimmer
  • Lighting Technology: Fluorescent
  • Includes: White, Ivory and Light Almond Color Change Kit
  • Switch Type - Motion Sensing and Dimming: 1-Pole, 3-Way or More
  • Number of Gangs: 1
  • Operating Voltage - Motion Sensing and Dimming: 120VAC
  • Max. Capacity @ 120VAC: 1000VA (Fluorescent)
  • Color - Motion Sensing and Dimming: Ivory, Light Almond, White
  • Lamp Type: Fluorescent Mark 10(TM) Ballast
  • Voltage: 120VAC
  • Style: Rocker
  • Standards: UL, CSA
  • Item: Lighting Dimmer
  • Wall Plate: Not included
  • Switch Type: 1-Pole, 3-Way or More
  • Description/Special Features: Digital, Locator Light and Brightness Display
  • Installation Location - Motion Sensor: Wall Switch Box
  • Ballast Type - Light Dimming: Mark 10? Fluorescent Ballast
  • Max. Capacity: 1000VA
  • Wall Box Size: Single Gang
  • Color: White, Ivory and Light Almond
  • Country of Origin (subject to change): China

Description

Vizia + Digital 1000VA Fluorescent Dimmer for Mark 10 Powerline or Tu-Wire Ballasts, Single Pole and 3-Way, White/Ivory/Light Almond

Reviews of Leviton #VPX10-1LZ

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.