20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Lighting Dimmer, Slide, 1-Pole/3-Way, 120V

LEVITON| Zoro #: G0865715| Mfr #: IPX10-10Z

$76.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0865715 Mfr #: IPX10-10Z
Includes: White, Ivory and Light Almond Color Change KitStandards: UL, CSA
Switch Type: 1-Pole, 3-WayStyle: Decora Preset Slide
Wall Box Size: Single GangItem: Lighting Dimmer
Color: White, Ivory and Light AlmondDescription/Special Features: Preset Slide
Item: Lighting DimmerVoltage: 120VAC
Switch Type: 1-Pole, 3-WayColor: White, Ivory and Light Almond
Lamp Type: Fluorescent Mark 10(TM) BallastStandards: UL, CSA
Control Method: 2-WireMax. Capacity: 1000 VA
Country of Origin (subject to change): China

Product Description

Lighting Dimmer, Lamp Type Fluorescent Mark 10(TM) Ballast, Switch Type 1-Pole, 3-Way, Control Method 2-Wire, Style Decora Preset Slide, Max. Capacity 1000 VA, Voltage 120VAC, Color White, Ivory and Light Almond, Wall Box Size Single Gang, Description/Special Features Preset Slide, Standards UL, CSA, Includes White, Ivory and Light Almond Color Change Kit

Product Reviews

Save 15%. Sign up for Z-mail.