Lighting Dimmer, Slide, Fluorescent, 1200W

LEVITON| Zoro #: G1237686| Mfr #: IP710-DLZ

$61.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1237686 Mfr #: IP710-DLZ
Includes: White, Ivory and Light Almond Color Change KitStandards: UL, CSA
Switch Type: 1-Pole, 3-WayStyle: Decora Preset Slide
Wall Box Size: Single GangItem: Lighting Dimmer
Color: White, Ivory and Light AlmondDescription/Special Features: For Use with Advanced Mark 7, 0 to 10V Dimming Ballasts
Item: Lighting DimmerVoltage: 120/277VAC
Switch Type: 1-Pole, 3-WayColor: White, Ivory and Light Almond
Lamp Type: FluorescentStandards: UL, CSA
Control Method: 0 to 10VMax. Capacity: 1200 VA
Country of Origin (subject to change): China

Product Description

Lighting Dimmer, Lamp Type Fluorescent, Switch Type 1-Pole, 3-Way, Control Method 0 to 10V, Style Decora Preset Slide, Max. Capacity 1200 VA, Voltage 120/277VAC, Color White, Ivory and Light Almond, Wall Box Size Single Gang, Description/Special Features For Use with Advanced Mark 7, 0 to 10V Dimming Ballasts, Standards UL, CSA, Includes White, Ivory and Light Almond Color Change Kit

Product Reviews

Save 15%. Sign up for Z-mail.